£42.49
Ex VAT
£50.99
Inc VAT
5 Variations Available
Product Details
Product Specification
These durable pedal-operated bins from Bentley® are perfect for domestic and commercial use. Featuring a removable inner bucket with a handle, these bins are easy to empty and clean. Made with durable steel for an attractive finish, you'll find the perfect match for your office or home interiors.
Features and Benefits
• Carrying handle for easy portability
• Quick and simple to clean for improved hygiene
• Pedal operation removes the need to touch and contaminate
Attribute | Value |
---|---|
Brand | Bentley Brushware |
Capacity | 30L |
Colour | Silver |
EAN | 5014555054277 |
ECLASS Code | 25050800 |
Material | Steel |
MFR Part No. | PB.30/SS |
Series | PB.30 |
Type | Pedal Bin |
UNSPSC Code | 24112000 |