noscriptBentley Brushware Pedal Bin Stainless Steel 5 Litre PB.05/SS | Cromwell Tools

Bentley Brushware

Pedal Bin Stainless Steel 5 Litre

SKU:

BNT9076143E

MPN:

PB.05/SS

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (8)

    Product Details

    These durable pedal-operated bins from Bentley® are perfect for domestic and commercial use. Featuring a removable inner bucket with a handle, these bins are easy to empty and clean. Made with durable steel for an attractive finish, you'll find the perfect match for your office or home interiors.


    Features and Benefits
    • Carrying handle for easy portability
    • Quick and simple to clean for improved hygiene
    • Pedal operation removes the need to touch and contaminate


    Product Specification
    Attribute
    Value

    Brand

    Bentley Brushware

    Capacity

    5L

    Colour

    Silver

    Depth

    270mm

    EAN

    5014555054253

    ECLASS Code

    25050800

    Height

    70mm

    Material

    Steel

    MFR Part No.

    PB.05/SS

    Series

    PB.05

    Type

    Pedal Bin

    UNSPSC Code

    24112000

    Width

    155mm