£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Rubbermaid |
Capacity | 12L |
Colour | White |
Depth | 140mm |
EAN | 0086876293548 |
ECLASS Code | 25050800 |
Height | 480mm |
Material | Plastic |
MFR Part No. | RMINIPEDWF |
Type | Pedal Bin |
UNSPSC Code | 24112000 |
Width | 436mm |