£85.49
Ex VAT
£102.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These coloured wheelie bins are manufactured from high density polythene to make them lightweight and strong. Resistant to frost and UV damage, they are ideal for external use in a range of professional sectors. Choose from a selection of colours to code your waste and maintain high levels of hygiene.
Made with high density polythene, these coloured Wheelie Bins are both lightweight and durable. Available in a range of colours, these bins are ideal for colour coding waste, while the close fitting lid helps to prevent spills and overflow.
Features and Benefits
• Fitted with rear wheels for easy mobility even when fully loaded
• Easy to clean, hygienic solution to waste disposal
• Bin lift compatible for convenient unloading
• Close fitting flip-top lid to prevent spills and overflow
Typical Applications
• Domestic use
• Commercial use
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Bentley Brushware |
Capacity | 240L |
Colour | Red |
Depth | 750mm |
ECLASS Code | 25050800 |
Height | 1000mm |
Material | Polythene |
MFR Part No. | FL-143-240-R |
Series | BIN.240 |
Type | Wheelie Bin |
UNSPSC Code | 24112000 |
Width | 590mm |