£137.00
Ex VAT
£164.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Easy to Operate and Maintain. Slim Jim Step-On containers are designed and engineered with ease-of-use in mind. Features like liner cinches, liner retainer bands and dual stream options make these containers intuitive to use while reducing time and effort needed to manage refuse.
Image used for illustration purposes only
Attribute | Value |
---|---|
Brand | Rubbermaid |
Capacity | 90L |
Colour | Black |
EAN | 0086876224597 |
ECLASS Code | 25050800 |
Height | 825.5mm |
Material | Plastic |
MFR Part No. | 1883615 |
Series | Slim Jim |
Type | Step-On Waste Bin |
UNSPSC Code | 24112000 |
Width | 352.81mm |