£47.79
Ex VAT
£57.35
Inc VAT
4 Variations Available
Product Details
Product Specification
The Rubbermaid® commercial vented BRUTE® container is the ultimate choice for streamlined waste management. Boasting innovative venting channels, liner removal effort is reduced by fifty per cent enhancing productivity and minimising injury risks.
Features and Benefits
• Designed for easy dragging over rough surfaces, ensuring durability
• Features a rib for increased container strength, enhancing longevity
• Base and handles improve grip, facilitating easy emptying of the bin
• Our commitment to guaranteed durability with a decade-long warranty
• Built-in channels facilitate airflow, making liner removal up to 50% easier, reducing injury risks
• Bag cinches ensure secure liners and allow for quick changes, streamlining maintenance
• Manufactured with UV inhibitors, ideal for reliable outdoor use
• Easily add wheels with a dolly for flexible and mobile waste management
• Rounded and reinforced handles make moving and lifting easier
Typical Applications
• Commercial spaces
• Industrial facilities
• Recycling centres
• Educational institutions
• Healthcare facilities
• Construction sites
• Transportation hubs
Attribute | Value |
---|---|
Brand | Rubbermaid |
Capacity | 76L |
Colour | Blue |
Depth | 492mm |
ECLASS Code | 25050800 |
Height | 581mm |
Material | Polyethylene |
MFR Part No. | FG262073BLUE |
Series | Brute® |
Type | Brute Container |
UNSPSC Code | 24112000 |
Width | 571.5mm |