£7.79
Ex VAT
£9.35
Inc VAT
4 Variations Available
Product Details
Product Specification
These Wastebaskets are an ideal deskside waste solution, designed to be space-efficient and economical. Available in 26.6L and 39L sizes, these containers fit neatly under standard-height desks, providing an easy and effective way to manage waste and recycling.
Features and Benefits
• Durable all-plastic construction won't chip, rust, or dent, ensuring long-lasting use
• Rolled rims add strength and are easy to clean
• Compact design fits under standard-height desks, saving space
• 10-year warranty guarantees durability against normal wear and tear
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 26.6L |
Colour | Black |
ECLASS Code | 25050800 |
Material | Plastic |
MFR Part No. | FG295600BLA |
Type | Wastebasket |
UNSPSC Code | 24112000 |