£301.19
Ex VAT
£361.43
Inc VAT
Product Details
Product Specification
Prevent messes and promote sanitary garbage disposal at your office, education facility, healthcare center, restaurant, and more with this Rubbermaid 1901986 Slim Jim 8 gallon stainless steel end step-on trash can with black accents. Featuring a foot pedal on the front of the canister, this lever opens the lid without dirtying hands. This abbreviates your garbage disposal process and minimizes wasted gloves or time spent washing hands after touching a contaminated basket. The pedal is easily accessible and comfortable to use, making it an efficient way to increase your staff's productivity.
Thanks to its polished, fingerprint-resistant stainless steel and black accents, this pristine trash can complements any decor! Its elegant, tall narrow design makes it perfect for front of the house usage or other areas visible by guests. Including a single rigid, heavy-duty black plastic liner, this container comes ready to use! It features liner cinches to securely hold your bags in place.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
Depth | 294.64mm |
EAN | 0086876224672 |
ECLASS Code | 25050800 |
Height | 731.5mm |
Material | Steel |
MFR Part No. | 1901993 |
UNSPSC Code | 24112000 |
Width | 576.58mm |