£194.00
Ex VAT
£232.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Easy to Operate and Maintain. Slim Jim Step-On containers are designed and engineered with ease-of-use in mind. Features like liner cinches, liner retainer bands and dual stream options make these containers intuitive to use while reducing time and effort needed to manage refuse.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Beige |
Depth | 635mm |
EAN | 0086876223972 |
ECLASS Code | 25050800 |
Height | 812.8mm |
Material | Resin |
MFR Part No. | 1883553 |
UNSPSC Code | 24112000 |
Width | 406.4mm |