£94.49
Ex VAT
£113.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Slim Jim Step-On containers with fingerprint-resistant finish seamlessly blend into any environment to provide an aesthetically pleasing and productive refuse solution.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Capacity | 15L |
Colour | Silver |
Depth | 11.9cm |
EAN | 0086876224610 |
ECLASS Code | 25050800 |
Height | 157mm |
Material | Steel |
MFR Part No. | 1901982 |
Series | Slim Jim |
Type | Step-On Waste Bin |
UNSPSC Code | 24112000 |
Width | 156mm |