£22.10
Ex VAT
£26.52
Inc VAT
Product Details
Product Specification
Product Documents
The Rubbermaid® Commercial Vented Slim Jim® Container revolutionises waste management with its commercial-grade materials and innovative design. Crafted for optimal ease, it reduces strain on workers and enhances compliance. It's not just a bin; it's a smart investment in efficiency, offering a seamless and ergonomic solution for diverse settings. Upgrade your waste disposal experience with a product that exceeds compliance standards, streamlining operations and ensuring a more comfortable workspace.
Features and Benefits
• Premium quality resin for exceptional durability in demanding environments
• Four bag cinches around the rim enable quick and easy liner changes
• Built-in venting channels enhance airflow, making liner removal up to 80% easier and reducing the risk of worker injury
• Rim with strengthened rib maintains structural integrity, resisting crushing
• All-plastic construction facilitates effortless cleaning and maintenance
• Base and rim handles improve grip and ease in emptying the bin
• Robust rim handles provide higher resistance during lifting and moving
Typical Applications
• Educational facilities
• Offices
• Warehouse
Notes
• Backed by a 10-year manufacturer's warranty for guaranteed durability
Attribute | Value |
---|---|
Brand | Rubbermaid |
Capacity | 60L |
Colour | Blue |
EAN | 0086876227901 |
ECLASS Code | 25050800 |
Material | Plastic |
MFR Part No. | 1971257 |
Series | Slim Jim® |
Type | Recycling Bin |
UNSPSC Code | 24112000 |