£63.49
Ex VAT
£76.19
Inc VAT
5 Variations Available
Product Details
Product Specification
The Slim Jim® container delivers the durability needed for commercial environments combined with brand new innovation to increase worker productivity.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Beige |
Depth | 558mm |
EAN | 0086876186369 |
ECLASS Code | 25050800 |
Height | 762mm |
MFR Part No. | FG354060BEIG |
UNSPSC Code | 24112000 |
Width | 279mm |