£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
The Wheeled BRUTE® container is the epitome of durability, offering customers a lasting waste management solution for tough environments. The inclusion of wheels not only facilitates easy manoeuvrability but also reduces the risk of injuries associated with manual handling. This product encourages recycling initiatives, driving waste efficiency in diverse facilities.
Features and Benefits
• Handle requires less force, enabling easier movement of heavy loads up to 79kg
• Handle design promotes proper back posture, reducing strain on arm muscles
• Integrated tilt and kickplate ensure maximum tilting for efficient material transport
• Wheels make moving loads 5x easier, even on rough terrains, boosting productivity and reducing injury risk
• 5-year warranty guarantees durability, minimizing replacement costs
• Built-in venting channels facilitate airflow, making liner removal up to 50% easier, reducing worker injury risk
• Manoeuverable high-capacity container supports effective waste separation, encouraging recycling efforts
• High-quality construction ensures long-lasting use, reducing plastic consumption, transport, and storage costs over time
• Manufactured with UV inhibitors, ideal for use in outdoor environments
• Bag cinches secure the liner, allowing for quick changes and hassle-free maintenance
Typical Applications
• Industrial facilities
• Construction sites
• Waste management
• Commercial properties
• Healthcare facilities
• Municipalities
• Facilities maintenance
Attribute | Value |
---|---|
Brand | Rubbermaid |
Capacity | 167L |
Colour | Grey |
Depth | 721mm |
ECLASS Code | 25050800 |
Height | 908mm |
Material | Polyethylene |
MFR Part No. | 2131929 |
Series | Brute® |
Type | Wheelie Bin |
UNSPSC Code | 24112000 |
Width | 700mm |