£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
This Durable waste basket is made from steel with a scratch resistant, epoxy polyester coating and 30mm perforation ring. Ideal for disposing of general waste at home, at school or in the office, the bin has a 15 litre capacity.
Attribute | Value |
---|---|
Brand | Durable |
Capacity | 15L |
Colour | Silver |
Depth | 260mm |
EAN | 8710968173914 |
ECLASS Code | 25050800 |
Height | 315mm |
Material | Steel |
MFR Part No. | AL17391 |
Series | AL17391 |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 260mm |