£59.99
Ex VAT
£71.99
Inc VAT
12 Variations Available
Product Details
Product Specification
Slim Jim Step-On containers constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Capacity | 15L |
Colour | White |
Depth | 9.07cm |
EAN | 0086876223989 |
ECLASS Code | 25050800 |
Height | 157mm |
Material | Plastic |
MFR Part No. | 1883554 |
Series | Slim Jim |
Type | Step-On Waste Bin |
UNSPSC Code | 24112000 |
Width | 148mm |