£114.00
Ex VAT
£136.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Slim Jim Step-On containers constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Capacity | 68L |
Colour | Black |
Depth | 12.23cm |
EAN | 0086876224573 |
ECLASS Code | 25050800 |
Height | 316mm |
Material | Plastic |
MFR Part No. | 1883613 |
Series | Slim Jim |
Type | Step-On Waste Bin |
UNSPSC Code | 24112000 |
Width | 197mm |