£26.49
Ex VAT
£31.79
Inc VAT
7 Variations Available
Product Details
Product Specification
The Rubbermaid Commercial Vented Slim Jim® Container is crafted to make waste management compliance easier and reduce strain on workers. Constructed of high quality, commercial-grade materials, these containers feature 4 venting channels that make removing garbage bags up to 80% easier than traditional straight wall receptacles.
Features and Benefits
• Premium quality resin - Ensures product durability in highly demanding environments
• Available in 8 colours - Meet any recycling colour schemes
• 4 bag cinches secure liners - Situated around the rim of the container and allow for quick liner changes
• Built-in venting channels - Facilitate the air flow inside of the bin, and make removing liners up to 80% easier to reduce the risk of worker injury
• Rim with strengthened rib - Maintains structural integrity of the bin to resist crushing
• All plastic construction - Facilitates cleaning and maintenance of the bin
• 10 YEAR WARRANTY Comes with a 10-year warranty against normal wear and tear; our commitment to guaranteed durability
• Base and rim handles - Improves grip and facilitates emptying of the bin
• Robust rim handles - Provide higher resistance during lifting and moving
• Add wheels with dolly - Offers mobile waste management options
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Green |
Depth | 287mm |
EAN | 0086876147629 |
ECLASS Code | 25050800 |
Height | 70mm |
Material | Plastic |
MFR Part No. | FG269288GRN |
Series | Slim Jim |
Type | Waste Bin Lid |
UNSPSC Code | 24112000 |
Width | 518mm |