£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Fits all Slim Jim Bins
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Green |
Depth | 292mm |
EAN | 0086876211542 |
ECLASS Code | 25050800 |
Height | 70mm |
MFR Part No. | 1788372 |
UNSPSC Code | 24112000 |
Width | 517mm |