£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
Help conceal unattractive waste and reduce unpleasant odors with this Rubbermaid FG267400BLA Slim Jim black hinged trash can lid! This convenient lid allows you to keep unsightly trash covered and out of view to promote a clean, professional appearance. Plus, it closes completely to prevent overflowing waste from accidentally falling out onto the floor.
Made of high-quality, commercial-grade resin, this lid is designed to withstand the rigors of any fast-paced environment. It also complies with the FDA's Health and Human Services 5-501.11.3 standard which states that indoor receptacles that contain food residue, are not in continuous use, or are completely filled should be covered with tight-fitting lids. This trash can lid is also perfect for concealing your organic waste, making it an excellent composting solution for your establishment. Simply snap this lid on a compatible Slim Jim trash can to help maintain your clean restaurant, school, office, or hotel.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
Depth | 342.9mm |
EAN | 0086876186413 |
ECLASS Code | 25050800 |
Height | 30.1mm |
Material | Plastic |
MFR Part No. | FG267400BLA |
UNSPSC Code | 24112000 |
Width | 557.21mm |