£42.99
Ex VAT
£51.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Help conceal unattractive waste and reduce unpleasant odors with this Rubbermaid FG267360BLA Slim Jim black swing trash can lid! This convenient lid allows you to keep unsightly trash covered and out of view to promote a clean, professional appearance. Plus, the flaps swing downward, providing guests with hands-free access and sanitary use.
Made of high-quality, commercial-grade resin, this lid is designed to withstand the rigors of any fast-paced environment. It also comes in a variety of colors, allowing you to color code your cans for fast identification. Simply snap this lid on a compatible Slim Jim trash can to help maintain your clean restaurant, school, office, or hotel.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
Depth | 290.5125mm |
EAN | 0086876186406 |
ECLASS Code | 25050800 |
Height | 127mm |
Material | Resin |
MFR Part No. | FG267360BLA |
Series | Slim Jim |
Type | Waste Bin Lid |
UNSPSC Code | 24112000 |
Width | 520.7mm |