£17.79
Ex VAT
£21.35
Inc VAT
7 Variations Available
Product Details
Product Specification
An adaptable recycling solution offers a front-of-house look with back-of-house functionality.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Black |
EAN | 0086876238075 |
ECLASS Code | 25050800 |
Height | 44.45mm |
Material | Plastic |
MFR Part No. | 2007910 |
UNSPSC Code | 24112000 |
Width | 298.45mm |