noscriptRubbermaid Slim Jim Recycling Station Bin Paper Slot Lid Blue 2007890 | Cromwell Tools

Rubbermaid

Slim Jim Recycling Station Bin Paper Slot Lid Blue

SKU:

RCP9077645D

MPN:

2007890

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (8)

    Product Details

    Designed for use with Slim Jim waste containers, this bin lid is ideal for helping implement recycling in the workplace. The Stream Topper design enables easy disposal of paper to be recycled and keeps contents protected from the elements. The black design allows you to implement an easily identifiable, colour-coded waste separation system for efficient disposal and recycling.


    • Lid for Slim Jim container
    • Designed for easy recycling of paper
    • Handle design lid protects contents
    • Sturdy polypropylene construction
    • Use as part of a colour coding recycling system
    • Combine with containers (sold separately)
    • Colour: Black
    • Pack of 1 lid


    Images used for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Rubbermaid

    Colour

    Blue

    EAN

    0086876237894

    ECLASS Code

    25050800

    Material

    Polypropylene

    MFR Part No.

    2007890

    UNSPSC Code

    24112000