£431.99
Ex VAT
£518.39
Inc VAT
Product Details
Product Specification
Product Documents
This Slim Jim® 3-Stream Recycling Station Bundle is a high-performance waste management solution designed for use in commercial environments, featuring clear, colour-coded signage designed to improve recycling rates by reducing cross-contamination. The station is constructed from durable resin to withstand heavy use and has a convenient modular design for easy expansion, and future-proofing your waste system. Built-in venting channels simplify liner removal, reducing strain, while the tool-free setup and bag cinches make the bins user-friendly and efficient. The station also comes with a 10-year warranty for added peace of mind.
Features and Benefits
• Clear, colour-coded signage improves recycling rates by preventing cross-contamination
• Premium resin build provides long-lasting use in demanding environments
• Modular design allows users to easily expand their waste management system as required
• Built-in venting channels simplify liner removal and reduce the risk of injury
• Designed for tool-free assembly allowing for quick installation
• Bag cinches secure liners firmly, enabling swift liner changes
• 10-year warranty guarantees the longevity of the station
Notes
• Each bin has an 87L capacity, the station has a total capacity of 261L
Attribute | Value |
---|---|
Brand | Rubbermaid |
Capacity | 3 x 87L |
Colour | Grey |
Depth | 546.1mm |
ECLASS Code | 25050800 |
Height | 1022.4mm |
Material | Resin |
MFR Part No. | 2217670 |
Type | Recycling Bin |
UNSPSC Code | 24112000 |
Width | 914.4mm |