£17.49
Ex VAT
£20.99
Inc VAT
5 Variations Available
Product Details
Product Specification
An adaptable recycling solution offers a front-of-house look with back-of-house functionality.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Yellow |
Depth | 203.2mm |
EAN | 0086876237825 |
ECLASS Code | 25050800 |
Height | 12.7mm |
Material | Resin |
MFR Part No. | 2007883 |
Series | Slim Jim |
Type | Recycling Station Lid |
UNSPSC Code | 24112000 |
Width | 419.1mm |