£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
An adaptable recycling solution offers a front-of-house look with back-of-house functionality.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Grey |
EAN | 0086876239607 |
ECLASS Code | 25050800 |
Height | 869.9mm |
Material | Resin |
MFR Part No. | 2007913 |
Series | Slim Jim |
Type | Recycling Station |
UNSPSC Code | 24112000 |
Width | 304.8mm |