Rubbermaid

Slim Jim Recycling Station Stream/Bin Bottles/Cans Lid Green

SKU:

RCP9077636G

MPN:

2007885

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (1)

    Product Details

    These smart and adaptable recycling bins offer a solution to easy recycling. A front-of-house look with smart functionality.
    Their intuitive hinged lids ensure users can sort recyclables quickly and easily and optimized to fit in any size recyclable. Their simple and durable design means they snap easily together with out the use of tools.


    • Intuitive lid openings help patrons and staff sort recyclables more effectively.
    • Hinging lid inserts are optimized to fit any size recyclable
    • Available in common recycling colors; Red, Yellow, Green, Blue, Dark Grey, Brown and Black
    • Simple and durable execution. Components snap in place without the use of hardware.
    • Compatible with Slim Jim® Recycling Station starter kit and Slim Jim® Recycling Station billboards.


    Typical applications
    • Restaurants
    • Food service areas
    • Canteens
    • Workplaces
    • Schools


    Product Specification
    Attribute
    Value

    Brand

    Rubbermaid

    Colour

    Green

    Depth

    203.2mm

    EAN

    0086876237849

    ECLASS Code

    25050800

    Height

    12.7mm

    Material

    Resin

    MFR Part No.

    2007885

    Series

    Slim Jim

    Type

    Recycling Station Lid

    UNSPSC Code

    24112000

    Width

    419.1mm