£144.00
Ex VAT
£172.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Slim Jim Step-On containers with fingerprint-resistant finish seamlessly blend into any environment to provide an aesthetically pleasing and productive refuse solution.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Capacity | 30L |
Colour | Silver |
Depth | 12.83cm |
EAN | 0086876224627 |
ECLASS Code | 25050800 |
Height | 219mm |
Material | Steel |
MFR Part No. | 1901985 |
Series | Slim Jim |
Type | Step-On Waste Bin |
UNSPSC Code | 24112000 |
Width | 168mm |