Rubbermaid

Slim Jim Venting Channel Base 60L Beige

SKU:

RCP9077588D

MPN:

1971259

£45.79

Ex VAT

£54.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Slim Jim® container delivers the durability needed for commercial environments combined with brand new innovation to increase worker productivity.



    • Venting Channels: Make removing liners up to 80% easier, improving productivity and reducing the risk of worker injury.

    • Space-saving profile fits virtually anywhere.

    • Bag Cinches: Secure liners around the rim of the container and allow for quick, knot-free liner changes.


    Product Specification
    Attribute
    Value

    Brand

    Rubbermaid

    Colour

    Beige

    Depth

    559mm

    EAN

    0086876227918

    ECLASS Code

    25050800

    Height

    635mm

    MFR Part No.

    1971259

    UNSPSC Code

    24112000

    Width

    279mm