noscriptRubbermaid Slim Jim Venting Channel Base 60L Black 1955959 | Cromwell Tools

Rubbermaid

Slim Jim Venting Channel Base 60L Black

SKU:

RCP9077588B

MPN:

1955959

£45.79

Ex VAT

£54.95

Inc VAT

IN STOCK (3)

    Product Details

    The Slim Jim® container delivers the durability needed for commercial environments combined with brand new innovation to increase worker productivity.



    • Venting Channels: Make removing liners up to 80% easier, improving productivity and reducing the risk of worker injury.

    • Space-saving profile fits virtually anywhere.

    • Bag Cinches: Secure liners around the rim of the container and allow for quick, knot-free liner changes.


    Product Specification
    Attribute
    Value

    Brand

    Rubbermaid

    Capacity

    60L

    Colour

    Black

    Depth

    559mm

    EAN

    0086876227840

    ECLASS Code

    25050800

    Height

    635mm

    MFR Part No.

    1955959

    Series

    Slim Jim

    Type

    Waste Bin

    UNSPSC Code

    24112000

    Width

    279mm