£51.49
Ex VAT
£61.79
Inc VAT
3 Variations Available
Product Details
Product Specification
The Slim Jim® container delivers the durability needed for commercial environments combined with brand new innovation to increase worker productivity.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Grey |
Depth | 22cm |
EAN | 0086876186376 |
ECLASS Code | 25050800 |
Height | 300mm |
Material | Plastic |
MFR Part No. | FG354060GRAY |
UNSPSC Code | 24112000 |
Width | 110mm |