£284.99
Ex VAT
£341.99
Inc VAT
Product Details
Product Specification
Product Documents
The Rubbermaid® Slim Recycling Station Bundle instils effective waste and recycling habits. The product includes Rubbermaid®'s durable Slim Jim containers, waste stream lids, stickers, and signage panels, creating a comprehensive toolkit for creating a standout waste and recycling hub in educational facilities.
Features and Benefits
• Durable polyethylene construction for frequent use in busy environments
• Venting channels reduce the force needed to remove liners, preventing injuries
• Bag cinches in side handles for quick and knot-free liner changes
• Robust moulded handles on the side and base ensure greater control during lifting
• Smooth surfaces and rounded contours for easy cleaning and maintenance
• Reinforced rim resists crushing and prevents containers from jamming when stacked
• Space-efficient slimline design fits in tight spaces
Contents
• 1x Slim Jim Bin - 87Ltr - Black
• 1x Slim Jim Bin - 87Ltr - Green
• 1x Slim Jim Commingle Lid - Green
• 2x Slim Jim Signage Panels
• 2x Waste Stream Stickers
Typical Applications
• Educational facilities
• Offices
• Warehouse
Notes
• Backed by a 10-year manufacturer's warranty for guaranteed durability
Attribute | Value |
---|---|
Brand | Rubbermaid |
Capacity | 60L |
Colour | Black Green |
Depth | 558mm |
ECLASS Code | 25050800 |
Height | 855mm |
Material | Polyethylene |
MFR Part No. | 2129601 |
Series | Slim Jim |
Type | Recycling Bin |
UNSPSC Code | 24112000 |
Width | 558mm |