£144.00
Ex VAT
£172.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For durability and improved levels of hygiene, these sack holder waste bins are available in a range of sizes to suit you. The body of the bin is made from fire-retardant steel, painted white for easy cleaning and improved strength. Depending on the type of waste, the body can be removed leaving just the steel frame in which to add the waste sack.
The pedal operation and recessed lid are designed to encourage hands-free use and higher levels of cleanliness.
Features and Benefits
• Easy pedal opening for hands-free hygienic use
• Elasticated bag retention cord to secure bag
• Fitted with wheels for easy transport
• Takes a standard medium or large size sack
• Wide range of sizes capacities to suit the required purpose
• Strong white metal design for sturdiness and easy cleaning
Typical Applications
• Healthcare settings
• Hospitals
• Gyms
• Toilets and washrooms
• Schools
• Industrial
Attribute | Value |
---|---|
Brand | Trojan Bins |
Capacity | 50L |
Colour | White |
Depth | 400mm |
EAN | 5060502020826 |
ECLASS Code | 25050800 |
Height | 655mm |
Material | Metal |
MFR Part No. | FRSH50 |
Series | FRSH50 |
Type | Pedal Bin |
UNSPSC Code | 24112000 |
Width | 410mm |