Trojan Bins

White Sack Holder Waste Pedal Bins 70 Litre

SKU:

CTL9070560K

MPN:

FRSH70

£147.00

Ex VAT

£176.40

Inc VAT

IN STOCK (33)

    Product Details

    For durability and improved levels of hygiene, these sack holder waste bins are available in a range of sizes to suit you. The body of the bin is made from fire-retardant steel, painted white for easy cleaning and improved strength. Depending on the type of waste, the body can be removed leaving just the steel frame in which to add the waste sack.


    The pedal operation and recessed lid are designed to encourage hands-free use and higher levels of cleanliness.


    Features and Benefits
    • Easy pedal opening for hands-free hygienic use
    • Elasticated bag retention cord to secure bag
    • Fitted with wheels for easy transport
    • Takes a standard medium or large size sack
    • Wide range of sizes capacities to suit the required purpose
    • Strong white metal design for sturdiness and easy cleaning


    Typical Applications
    • Healthcare settings
    • Hospitals
    • Gyms
    • Toilets and washrooms
    • Schools
    • Industrial


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Trojan Bins

    Capacity

    70L

    Colour

    White

    Depth

    400mm

    EAN

    5060502020819

    ECLASS Code

    25050800

    Height

    820mm

    Material

    Metal

    MFR Part No.

    FRSH70

    Series

    FRSH70

    Type

    Pedal Bin

    UNSPSC Code

    24112000

    Width

    410mm