Bentley Brushware

Yellow Wheelie Bin - 120 Litre

SKU:

BNT9072012N

MPN:

BIN.120/Y

£65.99

Ex VAT

£79.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Made with high density polythene, these coloured Wheelie Bins are both lightweight and durable. Available in a range of colours, these bins are ideal for colour coding waste, while the close fitting lid helps to prevent spills and overflow.


    Features and Benefits
    • Fitted with rear wheels for easy maneuverability even when full
    • Easy to clean, hygienic solution to waste disposal
    • Bin lift compatible for easy unloading


    Typical Applications
    • Domestic use
    • Commercial use


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bentley Brushware

    Capacity

    120L

    Colour

    Yellow

    Depth

    550mm

    ECLASS Code

    25050800

    Height

    940mm

    Material

    Polythene

    MFR Part No.

    FL-143-120-Y

    Series

    BIN.120

    Type

    Wheelie Bin

    UNSPSC Code

    24112000

    Width

    460mm