Bentley Brushware

Yellow Wheelie Bin - 240 Litre

SKU:

BNT9072024N

MPN:

BIN.240/Y

£85.49

Ex VAT

£102.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These coloured wheelie bins are manufactured from high density polythene to make them lightweight and strong. Resistant to frost and UV damage, they are ideal for external use in a range of professional sectors. Choose from a selection of colours to code your waste and maintain high levels of hygiene.


    Made with high density polythene, these coloured Wheelie Bins are both lightweight and durable. Available in a range of colours, these bins are ideal for colour coding waste, while the close fitting lid helps to prevent spills and overflow.


    Features and Benefits
    • Fitted with rear wheels for easy mobility even when fully loaded
    • Easy to clean, hygienic solution to waste disposal
    • Bin lift compatible for convenient unloading
    • Close fitting flip-top lid to prevent spills and overflow


    Typical Applications
    • Domestic use
    • Commercial use


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Bentley Brushware

    Capacity

    240L

    Colour

    Yellow

    Depth

    750mm

    ECLASS Code

    25050800

    Height

    1000mm

    Material

    Polythene

    MFR Part No.

    FL-143-240-Y

    Series

    BIN.240

    Type

    Wheelie Bin

    UNSPSC Code

    24112000

    Width

    590mm