£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Get great quality with these heavy-duty pedal bin liners. With a capacity of up to 15 litres, the thick polythene protects against tearing to reduce the risk of rubbish spills. While the white colour highlights any spillages around the rim that need cleaning.
Each liner fits bins up to 230mm (9") square or 915mm (36") circumference and is ideal for the office or bedrooms and guestrooms.
Features and Benefits
• Deluxe bin liners are ideal for professional environments
• Strong for kitchen waste and food scraps
• Available in bulk on an easy to dispense roll for convenience
Attribute | Value |
---|---|
Brand | Cromwell Polythene |
Capacity | 15L |
Colour | White |
Duty | Light Duty |
Height | 450mm |
Material | Polythene |
MFR Part No. | PDL80 |
Pack Quantity | 1000 |
Thickness | 15µm |
Type | Pedal Bin Liners |
UNSPSC Code | 76121501 |
Width | 450mm |