noscriptVikan 71602 600mm ULTRA HYGIENE SQUEEGEE GREEN 71602 | Cromwell Tools

Vikan

71602 600mm ULTRA HYGIENE SQUEEGEE GREEN

SKU:

VKN9077240C

MPN:

71602

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (6)

    Product Details

    This all-in-one moulded floor squeegee from Vikan® is ideal for collecting spills and food debris from floors and surfaces. The blade is made with flexible rubber to ensure full-contact on surfaces for great results with every use. The single-blade moulded design makes it easy to rinse and clean without build-up in crevices, for a clean you can rely on.


    Features and Benefits
    • Easy to clean, chemical-resistant material for a wide range of uses
    • Threaded end for fixing a handle (sold separately) for floor application
    • Ideal for colour-coded cleaning
    • Suitable for use where high levels of hygiene are required


    Approvals
    • FDA Compliant


    Notes
    • Squeegee head only, handle sold separately


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Vikan

    EAN

    5705020716027

    MFR Part No.

    71602

    UNSPSC Code

    47121902