Raphael

2-Ply Laminated Roll Hand Towel, Blue, 200m x 20cm (CS-6)

SKU:

NHP9524962J

MPN:

RT2B200LR

£39.79

Ex VAT

£47.75

Inc VAT

IN STOCK (50+)

    Product Details

    The Raphael® 2-ply Laminated Roll Towel is designed for superior hand-drying performance in commercial settings. Ideal for frequent use, this towel combines strength with softness for user comfort, maintaining hygiene standards effectively.


    Features and Benefits
    • Laminated roll towel for high-performance absorption
    • Strong paper for durability
    • Robust design provides strength and durability
    • Made with recycled fibres for sustainability


    Typical Applications
    • Provides reliable use in high-traffic environments like offices, restaurants, and healthcare facilities


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Raphael

    Colour

    Blue

    EAN

    5010146007424

    ECLASS Code

    40030201

    MFR Part No.

    RT2B200LR

    Number of Ply

    2

    Pack Quantity

    6

    Product Form

    Roll

    Roll Length

    200m

    Sheet Width

    200mm

    Type

    Hand Towel Roll

    UNSPSC Code

    47120000