£10.90
Ex VAT
£13.08
Inc VAT
3 Variations Available
Product Details
Product Specification
These 2-ply centrefeed rolls are highly absorbent wipers, ideal for various cleaning tasks across different environments. Available in blue, white, and white embossed variants, they are perfect for wiping down hard surfaces and can be used as disposable cloths for removing liquid spills.
Features and Benefits
• Absorbent 2-ply material provides effective wiping for hard surfaces and liquid spills
• Designed to be disposable, ensuring hygiene and convenience in all cleaning applications
• Ideal for general cleaning tasks in homes, offices, or industrial settings
• Available in blue, white, and embossed white options to suit different cleaning requirements and environments
Standards
• CHSA
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
EAN | 5036479014236 |
ECLASS Code | 40030201 |
Embossed | No |
MFR Part No. | 852674 |
Number of Ply | 2 |
Pack Quantity | 6 |
Product Form | Roll |
Roll Length | 150m |
Sheet Width | 166mm |
Standards Met | CHSA |
Textured | No |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |