£47.99
Ex VAT
£57.59
Inc VAT
Product Details
Product Specification
Product Documents
Get tough on dirt and make hard-to-reach spaces sparkle with our Tork Heavy-Duty Cleaning Cloth. This thick disposable cleaning cloth is strong and absorbent enough to tackle liquids, oil and grease. Use with most solvents for added ease, while helping the environment and staff health with the exelCLEAN® material - it uses up to 41% less solvent than rags
• Quickly and easily get hold of cleaning cloths and save time as the Handy Box's large opening means cloths are easy to access.
• Optimise consumption and minimise waste of cleaning cloths with the one-at-a-time dispensing feature.
• The Handy Box's large opening means cloths are easy to access, even when wearing gloves.
• Improve your operation's sustainability - this product packaging is made from 100% recycled fibres.
Attribute | Value |
---|---|
Brand | Tork |
Certification | FSC |
Colour | White |
Dispenser Type | Portable |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 530176 |
Number of Ply | 1 |
Number of Sheets | 120 |
Number of Sleeves/Rolls | 1 |
Perforated | No |
Product Form | Sheet |
Series | Heavy-Duty |
Sheet Length | 615mm |
Sheet Width | 355mm |
Sheets Per Roll/Sleeve | 120 |
System | W7 |
Textured/Embossed | No |
Type | Cleaning Cloth |
UNSPSC Code | 47120000 |