£36.99
Ex VAT
£44.39
Inc VAT
2 Variations Available
Product Details
Product Specification
These thick and strong heavy-duty cleaning cloth are great for quickly and easily removing grease, dirt and oil spillages.
Features and Benefits
• Includes a one-at-a-time dispensing feature, to minimise any waste
• Made from 100% recyclable fibres
• Easy access to the wipes, even whilst wearing gloves
• Light to carry and simple to dispose off
Attribute | Value |
---|---|
Brand | Tork |
Colour | Blue |
ECLASS Code | 40030201 |
MFR Part No. | 530276 |
Number of Ply | 1 |
Pack Quantity | 120 |
Product Form | Sheet |
Type | Cleaning Cloth |
UNSPSC Code | 47120000 |