£92.49
Ex VAT
£110.99
Inc VAT
Product Details
Product Specification
WypAll® L30 Jumbo Roll 7331, 3ply 38x37cm 1 roll 1000 sheet are designed for the specific environments where they will be used, to deliver on your wiping task, every time.
Features and Benefits
• Extra wide roll & long has high capacity and a wider sheet for demanding heavy-duty tasks
• The roll is perfect for soaking up industrial spills and wiping oily or dirty parts and surfaces
• The Airflex technology delivers exceptional strength and absorbency
• This roll is compatible with Kimberly-Clark Wall Mounted and Floor Stand Jumbo Roll dispensers (6146, 6154 & 6155).
• Individual sheet size 38cm (L) x 37cm (W).
Attribute | Value |
---|---|
Brand | Wypall |
Certification | Eco Label |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Floor Standing |
EAN | 5033848038688 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 7331 |
Number of Ply | 3 |
Number of Sheets | 1000 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 380m |
Roll Type | Jumbo |
Series | L30 Industrial Wiping Paper |
Sheet Length | 380mm |
Sheet Width | 370mm |
Sheets Per Roll/Sleeve | 1000 |
System | L30 |
Textured/Embossed | Yes |
Total Length | 380m |
Type | Wiper Roll |
UNSPSC Code | 47120000 |