noscriptWypall 7356 WYPALL L20 WIPER JUMBO 2PLY BLUE 38x34cm (ROLL-1000 SHEET) 7356 | Cromwell Tools

Wypall

7356 WYPALL L20 WIPER JUMBO 2PLY BLUE 38x34cm (ROLL-1000 SHEET)

SKU:

KIM9527356K

MPN:

7356

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (3)

    Product Details

    The WYPALL® L20 range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. Unique Airflex™ base sheet technology makes them stronger than conventional wipes, and able to see any job through from start to finish without falling apart.


    Features and Benefits
    • This product is certified for food contact to the standard of BFR XXXVI, considered to be the benchmark for food legislation in Europe
    • These wipers have exceptional strength and absorbency resulting in fewer wipers used and less money spent
    • Delivered in a large roll format to provide easy access to wipers using a dispenser in larger manufacturing or industrial work areas


    Product Specification
    Attribute
    Value

    Brand

    Wypall

    Colour

    Blue

    Core Diameter

    60mm

    Dispenser Type

    Floor Standing

    EAN

    5033848032518

    ECLASS Code

    40030201

    Food Contact

    Yes

    Hygienically Wrapped

    No

    MFR Part No.

    7356

    Number of Ply

    2

    Number of Sheets

    1000

    Number of Sleeves/Rolls

    1

    Perforated

    Yes

    Product Form

    Roll

    Roll Type

    Jumbo

    Series

    L20 Surface Wiping Paper

    Sheet Length

    380mm

    Sheet Width

    340mm

    Sheets Per Roll/Sleeve

    1000

    System

    L20

    Textured/Embossed

    Yes

    Type

    Wiper Roll

    UNSPSC Code

    47120000