£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
WypAll® L30 Cleaning & Maintenance Blue Wiping Paper 7359, Extra Wide & Long Jumbo Rolls are ideal solution for heavy duty wiping, soaking up industrial spills and cleaning parts and components.
Features and Benefits
• Exceptional strength and absorbency
• Can be used with detergent or disinfectant.
• Compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds)
Typical Applications
• Food preparation areas
• Office environments
• General cleaning
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
EAN | 5033848032532 |
ECLASS Code | 40030201 |
MFR Part No. | 7359 |
Number of Ply | 3 |
Number of Sheets | 1000 |
Pack Quantity | 1 |
Product Form | Roll |
Roll Length | 380m |
Series | L30 |
Sheet Width | 340mm |
Type | Jumbo Wiper Roll |
UNSPSC Code | 47120000 |