£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
The WypAll® L20 Cleaning & Maintenance Range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks.
Features and Benefits
• This wiping paper is great for polishing glass, cleaning surfaces and tools and for medium duty wiping
• Delivered in the versatile BRAG box mobile system, using compressed technology for optimum storage
• Great for workers with immediate access to hygienically protected wipers at workstations and on the move
• Made from 100% recycled fibres
• Individual sheet size 42cm (L) x 33cm (W).
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
EAN | 5033848041435 |
ECLASS Code | 40030201 |
MFR Part No. | 7400 |
Number of Ply | 2 |
Number of Sheets | 280 |
Product Form | Sheet |
Roll Length | 420m |
Series | L20 General Clean™ |
Sheet Length | 420mm |
Sheet Width | 330mm |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |