£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
A repeat-use wiper with hydroknit technology that is highly absorbent, strong and durable (wet or dry), resists most solvents, reduces residue, allows fast cleaning and helps reduce costs. Ideal for: industrial areas where heavy-duty task segregation is required; tougher cleaning in clinical and patient areas, kitchens and food processing areas; helping to reduce cross-contamination by using colour coding. Cloths can be rinsed and reused, helping to reduce waste and lowering cost in use.
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Red |
Dispenser Type | Portable |
EAN | 5033848004386 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 7568 |
Number of Ply | 1 |
Number of Sheets | 250 |
Number of Sleeves/Rolls | 10 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Series | X80 Plus Critical Clean™ |
Sheet Length | 410mm |
Sheet Width | 360mm |
Sheets Per Roll/Sleeve | 250 |
System | X80 |
Textured/Embossed | Yes |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |