£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
Certain wiping tasks require specific wiping products. Expertise and wiping technology have been applied to create
premium quality, task-specific range than enables maximum efficiency and productivity
Attribute | Value |
---|---|
Brand | Kimtech |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Portable Wall Mounted |
EAN | 5033848005154 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KIM9526146K |
Hygienically Wrapped | No |
MFR Part No. | 7623 |
Number of Ply | 1 |
Number of Sheets | 600 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Large |
Series | Pure |
Sheet Length | 380mm |
Sheet Width | 340mm |
Sheets Per Roll/Sleeve | 600 |
Textured/Embossed | No |
Type | Wiper Roll |
UNSPSC Code | 47120000 |