£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Kimtech Sealant 1/4 Fold Wipers are great for wiping sealant from tools and brushes.
Features and Benefits
• These 1/4 folded wipes are wrapped in a splash-proof, water-repellent polybag, for hygiene purposes
• The high-performance sealant wipers, are suited to a specific task in controlled areas like transport, healthcare and manufacturing
Attribute | Value |
---|---|
Brand | Kimtech |
Colour | White |
EAN | 0036000764215 |
ECLASS Code | 40030201 |
MFR Part No. | 7642 |
Number of Sheets | 500 |
Number of Sleeves/Rolls | 1 |
Product Form | Sheet |
Roll Length | 400m |
Sheet Length | 400mm |
Sheet Width | 500mm |
Sheets Per Roll/Sleeve | 500 |
Type | Wiper Box |
UNSPSC Code | 47120000 |