£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
WypAll® X60 non-woven cleaning cloths are light duty versatile wiping cloths suited for cleaning in industrial environments and are ideal for cleaning light oil and grime.
Features and Benefits
• The Hydroknit technology is to ensure that the extended use of cleaning cloths are lightweight yet absorbent, helping to reduce residue
• These cleaning wipes are compatible with soap/detergent, bleach (sodium hypochlorite), hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol and acetone
• The pop up box feature help to ensure there are controlled usage which helps to minimise dirt touching the wipers
• As bleach tends to destabilise, compatibility testing period was limited to 24 hours to reflect the usage instructions recommend by the bleach manufacturer
• Always follow manufacturers instructions for dilution, application and contact time
Typical Applications
• Removing light oil, adhesives and debris and are suitable for cleaning glass and gloss surfaces
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
Dispenser Type | Portable |
EAN | 5027375053016 |
ECLASS Code | 40030201 |
Food Contact | No |
Hygienically Wrapped | No |
MFR Part No. | 8266 |
Number of Ply | 1 |
Number of Sheets | 126 |
Number of Sleeves/Rolls | 10 |
Perforated | No |
Product Form | Sheet |
Roll Length | 426m |
Roll Type | Pop Up Box |
Series | X60 General Clean™ |
Sheet Length | 426mm |
Sheet Width | 212mm |
Sheets Per Roll/Sleeve | 126 |
System | X60 |
Textured/Embossed | No |
Type | Cleaning Cloth |
UNSPSC Code | 47120000 |