£90.49
Ex VAT
£108.59
Inc VAT
Product Details
Product Specification
WypAll® X60 Reusable wiper are great for wiping and sanitizing workstations.
Featured and Benefits
• WypAll® cleaning cloths are tested against soap/detergent, hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol, acetone and bleach (sodium hypochlorite)
• This wipe provides easy access to the cleaning cloths just where you need it
• WypAll® cleaning clothes are reusable and is well suited to larger manufacturing and industrial work areas, or anywhere requiring extensive wiping across different locations.
• Great with a mobile roll dispenser
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
EAN | 5033848042449 |
ECLASS Code | 40030201 |
MFR Part No. | 8349000 |
Number of Ply | 1 |
Number of Sheets | 650 |
Pack Quantity | 1 |
Product Form | Roll |
Roll Length | 380m |
Series | X60 |
Sheet Width | 420mm |
Type | Jumbo Wiper Roll |
UNSPSC Code | 47120000 |